
Milas MSL-2301 Handmade Area Rug
Mfr # MSL2301-810
Zoro # G310366541
product price: $1,264.99
/ea
Free Shipping & Returns
Key Features
Color
Teal, Beige, Aqua, Sage
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.17 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSL2301-810
Zoro #
G310366541
UPC #
192201268959
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.17 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.45 in
Details
Color
Teal, Beige, Aqua, Sage
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
17.6 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
Construction
Hand Knotted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This exquisite Milas Hand Made Rug will add a touch of elegance to any room. Crafted from 100% wool, this rug has an updated traditional style and features a low pile construction and hand knotted detail that is sure to last for years to come. This stunning piece is made in India and should be professionally cleaned only. Add a rug pad not included for extra cushioning underfoot. Make a statement in your home with the Milas Hand Made Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.