Mirabel MBE-2301 Area Rug , With Fringe

  • Mfr # MBE2301-881410

  • Zoro # G910363926


product price: $1,450.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE2301-881410
Zoro #
G910363926
UPC #
889292374613
Country of Origin
Turkey

Dimensions

Size
8 ft 8 in x 14 ft 10 in
Pile Height
0.35 in
Length (In.)
177.95 in
Width (In.)
104.33 in
Thickness
0.43 in

Details

Color
Dark Blue, Denim, Cream, Dark Brown, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
56.73 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
Yes

Description

Introducing the Mirabel area rug, a perfect blend of updated traditional style and modern versatility. This stunning piece is machine-woven from polyester in Turkey and features a medium pile that makes it ideal for high traffic areas of your home. The fringe trim adds an extra touch of elegance to the design, making it a great choice to elevate any room. For best results, we recommend using this rug with a rug pad. Easy maintenance with spot cleaning using mild detergent ensures that this rug will stay looking its best for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.