
Mirabel MBE-2307 Area Rug , With Fringe
Mfr # MBE2307-575
Zoro # G110367175
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dusty Pink, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBE2307-575
Zoro #
G110367175
UPC #
889292215886
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in
Details
Color
Rust, Dusty Pink, Teal, Olive, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
16.2 lb
Features
Has Fringe
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
Yes
Construction
Machine Woven
Description
This Mirabel area rug is the perfect way to add style and comfort to any living space. It features a beautiful Updated Traditional design made of durable Polyester, machine-woven in Turkey for quality that will last. The medium pile provides cushiony softness underfoot, while the fringe adds a subtle touch of elegance. The Mirabel is also great for high traffic areas, as it's designed to stay looking beautiful for years! For easy care, just spot clean with a mild detergent. For extra protection, we recommend using it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.