Moda Shag MOG-2308 Machine Crafted Area Rug

  • Mfr # MOG2308-71010

  • Zoro # G310346772


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOG2308-71010
Zoro #
G310346772
UPC #
889292534222
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
Ivory
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
19.7 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Sub Style
Minimalist
Backing
No Backing
Primary Color
Pearl
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No

Description

This Moda Shag area rug is perfect for adding a modern touch to your home. The machine woven construction ensures durability and the polyester material offers a soft, plush pile for added comfort. Made in Turkey, this high-quality rug has an eye-catching design that will bring any room together. To ensure stability and prevent slipping, be sure to pair with a quality rug pad not included. With its easy maintenance and long lifespan, this stylish area rug will last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.