
Monaco MOC-2311 Machine Crafted Area Rug
Mfr # MOC2311-67RD
Zoro # G310360310
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Silver Gray, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2311-67RD
Zoro #
G310360310
UPC #
192201322965
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Silver Gray, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Weight
11.19 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Primary Color
Silver
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Has Fringe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the Monaco area rug, a perfect blend of minimalist modern style with optimal functionality. This stunning rug, machine woven in Turkey, is constructed from Polypropylene and features a medium pile height that can endure high traffic areas with ease. The understated sophistication it adds to any space makes it an ideal choice for those seeking to enhance their home decor while providing a comfortable underfoot experience. To maintain its aesthetic appeal, we recommend spot cleaning with water only and pairing it with a rug pad for added durability and protection. Bring home the Monaco area rug today - where style meets practicality!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.