
Montana MTN-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # MTN2301-71010
- Zoro # G610352831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTN2301-71010
Zoro #
G610352831
UPC #
889292283014
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.79 in
Details
Color
Charcoal, Gray, Black, Tan, Brown, Cream
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester
Shape
Rectangle
Includes
Care Label
Weight
47.28 lb
Features
Machine Crafted
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Description
Experience the perfect blend of traditional design and modern comfort with our Montana Collection Area Rug. This stunning rug, machine woven in Turkey, showcases an updated traditional style that seamlessly fits into any home decor. Made from a luxurious combination of polypropylene and polyester, it boasts a high pile that is wonderfully soft underfoot, offering you a plush retreat from hard floors. For best results and longevity, use this gorgeous rug with a pad and spot clean with mild detergent as needed. The Montana Collection Area Rug is more than just a floor covering ? it?s an art piece that brings warmth and charm to your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.