Monte Carlo MNC-2306 Machine Crafted Area Rug

  • Mfr # MNC2306-5373

  • Zoro # G710361887


product price: $71.55
/ea

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Charcoal, Light Gray, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2306-5373
Zoro #
G710361887
UPC #
888473795100
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Charcoal, Light Gray, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.47 lb
Printed Design
No
Backing
No Backing
Primary Color
Gray
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Sub Style
Arts & Crafts
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

This Monte Carlo area rug is the perfect addition to any traditional style home. Its machine woven construction ensures it will stand up to high traffic areas, while its Polypropylene material makes it both durable and easy to clean. Made in Turkey, this medium pile rug is sure to bring warmth and comfort to any room. For best results, pair with a quality rug pad sold separately. Make your home a cozy place with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.