Wanderlust WNL-2310 Machine Crafted Area Rug

  • Mfr # WNL2310-67SQ

  • Zoro # G610368016


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Light Slate, White, Charcoal
Shape
Square
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNL2310-67SQ
Zoro #
G610368016
UPC #
888473996446
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Light Slate, White, Charcoal
Shape
Square
Material
Face: 100% Polyester; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
14.21 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Style
Modern
Outdoor Safe
No
Printed Design
No
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Primary Color
Gray

Description

Introducing the Wanderlust Area Rug, the perfect blend of minimalist modern style and practicality. Crafted in Turkey with a machine woven construction, this rug boasts a medium pile that is perfectly designed for high traffic areas in your home. Made entirely from polyester, it's robust and durable yet soft underfoot for ultimate comfort. Its sleek design effortlessly enhances any living space, making it an essential addition to your home decor. To maintain its pristine condition, simply spot clean with water. For an optimal experience, we recommend using this rug with a rug pad. Elevate your interior design game with our Wanderlust Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.