
Monte Carlo MNC-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # MNC2309-53SQ
- Zoro # G810363989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNC2309-53SQ
Zoro #
G810363989
UPC #
888473890898
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Navy, Blue, Charcoal, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Weight
6.89 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Primary Color
Blue
Backing
No Backing
Sub Style
Mid-Century
Construction
Machine Woven
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introducing the Monte Carlo area rug: a stunning mid-century modern style piece that will bring sophistication and elegance to any home. Crafted with durable polypropylene fibers and expertly machine woven in Turkey, this rug is designed to withstand even the busiest of homes. Its medium pile height makes it ideal for high traffic areas, while its soft fibers provide a comforting feel beneath your feet. To ensure longevity, we recommend pairing it with a rug pad for added cushioning and protection from everyday wear and tear. For spot cleaning, simply use mild detergent and vacuum regularly for best results. Bring timeless style into your home with the Monte Carlo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.