Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monte Carlo MNC-2314 Machine Crafted Area Rug

  • Mfr # MNC2314-53SQ

  • Zoro # G310366893


product price: $92.45
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, White, Charcoal
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Length (In.)
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2314-53SQ
Zoro #
G310366893
UPC #
888473874195
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in
Size
5 ft 3 in x 5 ft 3 in

Details

Color
Light Gray, White, Charcoal
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Machine Crafted
Weight
6.89 lb
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Gray
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Style
Traditional
Sub Style
Updated Traditional
High/Low Texture
No

Description

The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.