
Monte Carlo MNC-2348 Machine Crafted Area Rug
Mfr # MNC2348-81012
Zoro # G310345089
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Dark Brown, Light Brown, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2348-81012
Zoro #
G310345089
UPC #
888473220381
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.43 in
Details
Color
Ivory, Dark Brown, Light Brown, Charcoal
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
26.52 lb
Includes
Care Label
Has Fringe
No
Primary Color
Off-White
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Description
The Monte Carlo area rug will add a touch of style and grace to any room in your home. This piece, which is machine-woven from Polypropylene in Turkey, boasts a medium pile that is perfect for high traffic areas. It is sure to bring out the beauty of any space while providing you with comfort and warmth underfoot. Plus, it's easy to maintain: just spot clean with mild detergent when needed. Add this beautiful piece to your home and enjoy its sophisticated charm for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.