
Moroccan Shag MCS-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # MCS2309-43511
- Zoro # G210345783
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS2309-43511
Zoro #
G210345783
UPC #
888473889816
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 11 in
Pile Height
0.59 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.63 in
Details
Color
Black, White, Charcoal, Off-White
Style
Global
Material
Face: 65% Polypropylene, 35% Polyester
Shape
Rectangle
Includes
Care Label
Weight
11.59 lb
Features
Machine Crafted
High/Low Texture
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Primary Color
White
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Moroccan
Description
This Moroccan Shag area rug is the perfect addition to any room in your home! The Global style design and high/low construction adds texture and dimension to any space. It's made of Polypropylene and Polyester, making it soft, durable, and easy to clean. This high pile rug is machine woven in Thailand for a professional finish. We recommend using a rug pad not included for added comfort and stability. This stylish area rug will be sure to make a statement in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.