Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Murat MUT-2303 Machine Crafted Area Rug

  • Mfr # MUT2303-5373

  • Zoro # G210359582


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Orange, Light Beige, Slate, Charcoal, Light Brown, Ink Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUT2303-5373
Zoro #
G210359582
UPC #
192201236408
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.3 in

Details

Color
Orange, Light Beige, Slate, Charcoal, Light Brown, Ink Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.85 lb
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No

Description

This Murat area rug is the perfect addition to your home. With a style that combines traditional design with an updated look, it?s sure to bring a touch of elegance and sophistication to any space. Crafted from high-quality polypropylene, this durable rug is designed to withstand even the highest traffic areas in your home. The medium pile makes it soft enough for bare feet, while still being strong and long-lasting. To protect your investment, we recommend using a rug pad underneath for extra cushioning. And with easy spot cleaning instructions, you can keep it looking like new for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.