
Nadine NDD-2300 Handmade Area Rug
Mfr # NDD2300-2339
Zoro # G010368111
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Ivory, Blue, Seafoam
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDD2300-2339
Zoro #
G010368111
UPC #
889292375016
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0.79 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.98 in
Details
Color
Beige, Ivory, Blue, Seafoam
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Features
Handmade
Weight
3.97 lb
Includes
Care Label
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Construction
Hand Woven
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Description
Transform any space with the Nadine Area Rug. This beautiful and unique hand-woven rug is made from a blend of cotton and wool, creating a soft high pile that adds texture and comfort to any room. The global style will bring an exotic flair to your home, while the hand-woven construction ensures a strong and long lasting rug. Made in India, this area rug pairs well with a rug pad not included for added cushioning. For best results, spot clean only. Add the Nadine Area Rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.