New Mexico NWM-2305 Machine Crafted Area Rug

  • Mfr # NWM2305-23

  • Zoro # G810352792


product price: $24.99
/ea

Key Features

Color
Burnt Orange, Rust, Lavender, Light Sage, Yellow, Light Blue
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NWM2305-23
Zoro #
G810352792
UPC #
888473979401
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Size
2 ft x 2 ft 11 in
Thickness
0.39 in

Details

Color
Burnt Orange, Rust, Lavender, Light Sage, Yellow, Light Blue
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
1.51 lb
Includes
Care Label
Sub Style
Updated Traditional
Primary Color
Orange
Style
Traditional
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven

Description

Create a timeless look in your home with this traditional New Mexico area rug. The machine woven construction of polypropylene ensures this rug will be durable enough to withstand high traffic areas, while still providing superior comfort and softness. This medium pile area rug will add a classic feel to any room. Made in Turkey, this piece is sure to bring warmth and coziness for many years to come. For best results, use with a rug pad not included and professionally clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.