
New Mexico NWM-2311 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2311-710103
- Zoro # G110353888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2311-710103
Zoro #
G110353888
UPC #
888473979609
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Slate, Rust, Burnt Orange, Blue, Charcoal, Light Blue
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
20.82 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Southwestern
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Description
This rustic style New Mexico area rug is perfect for high traffic areas. Woven in Turkey using Polypropylene, this machine-made piece will be a great addition to any home. The medium pile height offers comfort and durability while the construction ensures long lasting performance. To ensure your rug's protection, we recommend using it with a rug pad and professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.