
New Mexico NWM-2337 Machine Crafted Area Rug
Mfr # NWM2337-23
Zoro # G110355219
product price: $24.99
/eaKey Features
Color
Olive, Off-White, Cream, Pale Blue, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2337-23
Zoro #
G110355219
UPC #
192201294415
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Olive, Off-White, Cream, Pale Blue, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
1.51 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Description
Introducing the New Mexico area rug! This beautiful, updated traditional style rug is perfect for any room in your home. It features a medium pile construction and is made of polypropylene, making it ideal for high traffic areas. Plus, the machine-woven design ensures durability and longevity. The Turkish craftsmanship of this piece is sure to enhance your interior decor with its timeless style. And you can keep it looking good for years to come with just spot cleaning and mild detergent. To ensure maximum comfort and support, we recommend pairing this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.