Zoro Homepage

Newcastle NCS-2309 Handmade Area Rug

  • Mfr # NCS2309-69

  • Zoro # G410366694


product price: $625.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Taupe, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCS2309-69
Zoro #
G410366694
UPC #
888473905998
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.4 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in

Details

Color
Taupe, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
21.6 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
Sub Style
Bohemian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Hand Tufted

Description

Decorate your home with this stunning Newcastle area rug. This beautiful floor covering is hand tufted in India from 100% wool, creating a medium pile that provides a soft cushion underfoot. The global-inspired pattern adds a pop of color and texture to any room in your home. For best results, pair with a rug pad not included. To keep the rug looking its best, spot clean only as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.