Nolita NLT-2305 Machine Washable Area Rug

  • Mfr # NLT2305-91013

  • Zoro # G510357486


product price: $1,020.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 10 in x 13 ft
Color
Light Gray, Dark Brown, Ink Blue, Rust, Red, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLT2305-91013
Zoro #
G510357486
UPC #
889292440271
Country of Origin
Turkey

Dimensions

Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.39 in

Details

Color
Light Gray, Dark Brown, Ink Blue, Rust, Red, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
47.32 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing
High/Low Texture
No
Machine Washable
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No

Description

Introducing the Nolita area rug, an updated traditional style that will add a timeless touch to any room. Perfect for high traffic areas, this machine woven piece is crafted from durable chenille-polyester with no pile for easy maintenance. Plus, we recommend using a rug pad for added comfort and stability. Care instructions are simple: just machine wash cold on a normal cycle and lay flat to dry. With its classic design, the Nolita area rug will bring beauty and elegance to your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.