Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nora NOA-2306 Area Rug , With Fringe

  • Mfr # NOA2306-679

  • Zoro # G810360308


product price: $520.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOA2306-679
Zoro #
G810360308
UPC #
889292346993
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.67 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.75 in

Details

Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
26.64 lb
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Bohemian
Has Fringe
Yes
Machine Washable
No

Description

Bring classic, global style to your home with the Nora Area Rug. This high-pile, machine-woven polypropylene rug features a fringe along the edges and is crafted in Turkey. The Nora Area Rug is designed for maximum durability and easy maintenance; it can be professionally cleaned to ensure lasting beauty. Use with a rug pad not included for extra cushioning and slip resistance. Add this timeless piece to your living space for an instant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.