Osasuna OSA-2301 Handmade Area Rug

  • Mfr # OSA2301-268

  • Zoro # G210363640


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSA2301-268
Zoro #
G210363640
UPC #
889292247498
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Weight
4 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Style
Rustic
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Sub Style
Lodge

Description

This stunning Osasuna area rug is the perfect choice for adding a rustic, unique touch to any room. Hand-woven with cotton, this durable and lightweight piece features no pile and is made in India. The natural fibers create a textured look that will draw the eye of all who enter your space. Recommended to use with a rug pad for added comfort and protection. For easy care, spot clean only. Add an instant upgrade to your home decor with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.