
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSA2301-69
Zoro #
G010363291
UPC #
889292247511
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.2 in
Details
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
10.8 lb
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Lodge
High/Low Texture
No
Machine Washable
No
Printed Design
No
Description
This stunning Osasuna area rug is the perfect choice for adding a rustic, unique touch to any room. Hand-woven with cotton, this durable and lightweight piece features no pile and is made in India. The natural fibers create a textured look that will draw the eye of all who enter your space. Recommended to use with a rug pad for added comfort and protection. For easy care, spot clean only. Add an instant upgrade to your home decor with this beautiful area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.