
Ottawa OTW-2302 Performance Rated Area Rug
Mfr # OTW2302-912
Zoro # G010365400
product price: $1,525.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Beige, Charcoal, Gray
Style
Modern
Material
Face: 54% Wool, 46% Recycled PET Yarn
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTW2302-912
Zoro #
G010365400
UPC #
889292501804
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Beige, Charcoal, Gray
Style
Modern
Material
Face: 54% Wool, 46% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
69.12 lb
Features
Performance Rated
Sub Style
Scandinavian
Durable/Performance Rated
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Has Fringe
No
Sustainable
Made with Recycled Materials
Printed Design
No
High/Low Texture
No
Machine Washable
No
Description
This beautiful Ottawa area rug is the perfect piece for any modern home. Featuring a hand tufted construction and made of recycled PET yarn and wool, it offers an incredibly comfortable medium pile feel underfoot. The unique blend of materials provides superior durability and sustainability, while its design adds an elegant touch to any room in your house. Made in India, this rug will be sure to make a statement in your home and last for years to come. Complete the look by adding a rug pad not included for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.