Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ottawa OTW-2305 Performance Rated Area Rug

  • Mfr # OTW2305-810

  • Zoro # G210365415


product price: $980.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Sky Blue, Tan, Dark Blue, Mustard
Shape
Rectangle
Material
Face: 52% Wool, 48% Recycled PET Yarn
Pile Height
0.2 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTW2305-810
Zoro #
G210365415
UPC #
889292501972
Country of Origin
India

Dimensions

Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Size
8 ft x 10 ft

Details

Color
Beige, Sky Blue, Tan, Dark Blue, Mustard
Shape
Rectangle
Material
Face: 52% Wool, 48% Recycled PET Yarn
Weight
51.2 lb
Features
Performance Rated
Includes
Care Label
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Tufted
Style
Modern
Durable/Performance Rated
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Sustainable
Made with Recycled Materials
Sub Style
Scandinavian
Backing
Canvas

Description

This gorgeous Ottawa area rug is perfect for any modern space. Made of a unique blend of recycled PET yarn and wool, this medium-pile hand tufted floor covering adds comfort and style to your home. This beautiful area rug is made in India with careful attention to detail. For best results, use with a rug pad not included. The Ottawa area rug will bring life to any room and make it the focal point of your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.