Pasadena PSA-2328 Outdoor Safe Area Rug

  • Mfr # PSA2328-2773

  • Zoro # G310363625


product price: $37.59
/ea

Key Features

Color
Orange
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2328-2773
Zoro #
G310363625
UPC #
889292169967
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Orange
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
3.28 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Has Fringe
No
Outdoor Safe
Yes
Machine Washable
No
Style
Traditional
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No

Description

Transform your living space with the Pasadena area rug. This stunning piece, made in Turkey, showcases an updated traditional style that will beautifully complement your decor. It's machine woven from polypropylene to ensure its durability and longevity, making it perfect for high-traffic areas in your home. Plus, it's outdoor safe, so you can even enhance your patio or deck. The no-pile construction makes cleaning a breeze - simply spot clean with mild detergent when needed. For optimal use and to prolong its life, we recommend using this rug with a rug pad. Bring home this practical yet stylish addition to elevate the aesthetic of any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.