
Pasadena PSA-2341 Outdoor Safe Area Rug
Mfr # PSA2341-274
Zoro # G710363317
product price: $24.99
/eaKey Features
Color
Aqua
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA2341-274
Zoro #
G710363317
UPC #
889292170604
Country of Origin
Turkey
Dimensions
Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
47.64 in
Width (In.)
30.31 in
Thickness
0.16 in
Details
Color
Aqua
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
1.8 lb
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
Printed Design
No
Description
The Pasadena area rug is the perfect addition to any home, with its updated traditional style and no-pile design. Crafted from durable polypropylene, this machine woven rug will hold up in high traffic areas and is even safe for outdoor use. With its classic design and easy maintenance, the Pasadena area rug will be a beautiful centerpiece to your home for years to come. To protect your floors, we recommend using a rug pad with this piece. Spot clean with mild detergent as needed for easy maintenance. Made in Turkey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.