Pasadena PSA-2363 Outdoor Safe Area Rug

  • Mfr # PSA2363-2773

  • Zoro # G710365571


product price: $40.69
/ea

Key Features

Color
Dark Blue, Blue
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2363-2773
Zoro #
G710365571
UPC #
889292171717
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Dark Blue, Blue
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
3.28 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Printed Design
No
Sub Style
Bohemian
Primary Color
Blue
Construction
Machine Woven
High Traffic Compatible
Yes
Style
Global
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No

Description

Elevate your space with the sophisticated style of the Pasadena area rug. This beautiful bohemian global-inspired design is crafted from durable polypropylene for a look that lasts. Machine woven in Turkey, this no pile rug is perfect for high traffic areas and outdoor use. Plus, it's easy to maintain ? simply spot clean with mild detergent as needed. Add an extra layer of comfort and protection beneath your feet by pairing with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.