Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perugia PRG-2302 Area Rug , With Fringe

  • Mfr # PRG2302-9212

  • Zoro # G810355557


product price: $915.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Light Beige, Medium Brown, Cream, Taupe, Amber
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG2302-9212
Zoro #
G810355557
UPC #
889292523042
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.32 in

Details

Color
Ivory, Light Beige, Medium Brown, Cream, Taupe, Amber
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
40.7 lb
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Pearl
Sub Style
Minimalist
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing

Description

Introducing the Perugia Area Rug, a perfect combination of minimalist modern style and practicality. Machine woven from polyester, this durable medium-pile area rug is ideal for high traffic areas. The beautiful design has a subtle sheen that will add a luxurious touch to your living space. A must-have addition to any home, the Perugia Area Rug is sure to be admired. To ensure it stays in place and looks its best we recommend using with a rug pad not included. Imported from Turkey, this piece of artistry will bring years of enjoyment and beauty to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.