Picnic PIC-4005 Outdoor Safe Area Rug

  • Mfr # PIC4005-268

  • Zoro # G310368156


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% PVC
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIC4005-268
Zoro #
G310368156
UPC #
888473038115
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.24 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% PVC
Includes
Care Label
Features
Outdoor Safe
Weight
6.8 lb
Construction
Hand Woven
Sub Style
Scandinavian
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
Style
Modern
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Black
Machine Washable
No

Description

Add a modern touch to your outdoor space with this hand-woven picnic area rug. Made from durable PVC and designed for outdoor use, this stylish piece will stay looking great for years to come. Perfect for patios, decks, and backyards, it's easy to clean and maintain. Plus, its low pile construction means no more worries about pesky weeds or grass growing through the rug. Get the most out of your outdoor space with this weather-resistant picnic area rug! Made in India, it comes recommended with a rug pad for added support and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.