Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rodos RDO-2322 Machine Crafted Area Rug

  • Mfr # RDO2322-679

  • Zoro # G310365599


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2322-679
Zoro #
G310365599
UPC #
889292449663
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.34 in

Details

Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
13.62 lb
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Scandinavian
Has Fringe
No
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Off-White

Description

The Rodos area rug will bring a modern and stylish touch to any room of your home. The Scandinavian modern design is both eye-catching and timeless, while the plush pile construction of the polyester material ensures that this rug will be soft underfoot and comfortable for years to come. This machine woven piece was crafted with great care in Turkey, making it an excellent addition to any home. With its unique patterning, the Rodos area rug will provide visual interest wherever you place it. For best results, pair this rug with a rug pad underneath for superior comfort and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.