Zoro Homepage

Pisa PSS-2350 Machine Crafted Area Rug

  • Mfr # PSS2350-57

  • Zoro # G710351796


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft 11 in x 7 ft
Color
Light Gray, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2350-57
Zoro #
G710351796
UPC #
889292403313
Country of Origin
Turkey

Dimensions

Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.25 lb
Features
Machine Crafted
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Backing
No Backing
Primary Color
Light Grey
Outdoor Safe
No
Construction
Machine Woven

Description

Immerse your living space in the stunning modern elegance of the Pisa area rug. This medium pile rug, machine woven from premium polypropylene, is both luxuriously soft and incredibly durable, perfect for withstanding high traffic areas in your home. Manufactured in Turkey, this rug boasts a contemporary design that effortlessly enhances any interior decor. For optimal performance and increased longevity, we recommend using this piece with a rug pad. Step into comfort and style with the Pisa area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.