Pisa PSS-2353 Machine Crafted Area Rug

  • Mfr # PSS2353-57

  • Zoro # G310353091


product price: $60.99
/ea

Key Features

Size
4 ft 11 in x 7 ft
Color
Light Gray, Medium Gray, Charcoal, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2353-57
Zoro #
G310353091
UPC #
889292403405
Country of Origin
Turkey

Dimensions

Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
8.25 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Ash
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Has Fringe
No

Description

Immerse your living space in the global allure of the Pisa Area Rug. Made in Turkey and boasting a medium pile, this machine-woven masterpiece is fashioned from resilient polypropylene, offering an ideal solution for high traffic areas of your home. Infusing an exotic charm into any room, it's designed to offer plush comfort underfoot while standing up to daily wear with grace and durability. To ensure optimal performance and longevity, we recommend using this rug with a pad. Step onto the Pisa Area Rug and experience a world of style and comfort beneath your feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.