Zoro Homepage

Pisa PSS-2371 Machine Crafted Area Rug

  • Mfr # PSS2371-679

  • Zoro # G110355240


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2371-679
Zoro #
G110355240
UPC #
889292621847
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Burnt Orange, Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
14.21 lb
Features
Machine Crafted
Primary Color
Rust
Outdoor Safe
No
Has Fringe
No
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No

Description

Introducing our Pisa collection area rug, the perfect blend of Bohemian and Global styles. This rug, woven with precision by Turkish machines, boasts a medium pile that can withstand high traffic areas in your home or office. It's made of polypropylene, a material known for its durability and easy maintenance. For the best experience, we recommend using this rug with a pad to enhance comfort and prevent sliding. Keep it looking as good as new by simply spot cleaning with a dry cloth. Let our Pisa rug be the vibrant centerpiece of your room decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.