This item is Discontinued.

Safavieh 3 x 3 ft. Round Transitional Chelsea Brown and Grey Hand Hooked Rug HK368B-3R

3 x 3 ft. Round Transitional Chelsea Brown and Grey Hand Hooked Rug (Discontinued)

  • Mfr # HK368B-3R
  • Zoro # G009652979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK368B-3R
Zoro #
G009652979
UPC #
683726889397
Country of Origin
China

Dimensions

Pile Height
0.375in
Size
3 ft x 3 ft

Details

Color
Brown/Grey
Pattern
chelsea
Material
Wool
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.