
Pisa PSS-2372 Machine Crafted Area Rug
Mfr # PSS2372-679
Zoro # G810355441
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Charcoal, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2372-679
Zoro #
G810355441
UPC #
889292621854
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
14.21 lb
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Light Silver
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Printed Design
No
Sub Style
Minimalist
Description
This Pisa area rug is the perfect way to add a modern flair to any room. Crafted from a machine woven polypropylene, this minimalist style rug features medium pile height, making it ideal for high traffic areas and comfortable enough for bare feet. The durable construction will last through years of wear and tear. To ensure maximum longevity, we recommend using with a rug pad sold separately. To clean, simply spot clean with a dry cloth. Make this beautiful design part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.