Shop NULOOM
See all product information
Create Account
Landry Aztec Indoor/Outdoor Area Rug 4ft x 6ft
- Mfr # GBCB24B-406
- Zoro # G813902659
product price:Â
$
74.15
/ea
Key Features
Style
Global Inspired
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Length (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBCB24B-406
- Zoro #
- G813902659
- UPC #
- 193981565689
- Country of Origin
- India
- Color
- Charcoal
- Style
- Global Inspired
- Pattern
- Geometric
- Material
- 90% Polypropylene, 10% Polyester
- Shape
- Rectangle
- Weave Type
- Hand Loomed
Dimensions
- Size
- 4 ft x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 48 in
- Thickness
- 0.40 in
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This beautiful pattern is sure to make a statement and add the perfect finishing touch to any space inside or outside your home. . Made from durable synthetic fibers, this rug will last for years to come while remaining gorgeous underfoot. Pair with any existing decor for modern to bohemian and let this floor covering be the centerpiece. Kick back and relax with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
- Whoever said beautiful floor accents are only for inside the home hasn't yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.