
Pisa PSS-2373 Machine Crafted Area Rug
Mfr # PSS2373-57
Zoro # G610355474
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2373-57
Zoro #
G610355474
UPC #
889292621069
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in
Details
Color
Dark Blue, Charcoal, Medium Gray, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.25 lb
Features
Machine Crafted
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Primary Color
Marine Blue
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
No
Description
This Pisa area rug is the perfect addition to any modern home. With a medium pile made of polypropylene, this machine-woven rug is designed for high traffic and durability. Its Turkish construction ensures long-lasting use and an eye-catching design. For best results, use with a rug pad to provide extra cushioning and enhance safety. To clean, spot clean only. Add this stylish Pisa area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.