Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet

  • Mfr # PADF-6RD

  • Zoro # G410367523


product price:  $105.00
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Face: 100% Felt
Pile Height
0 in
Shape
Round
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PADF-6RD
Zoro #
G410367523
UPC #
764262125573
Country of Origin
United States

Dimensions

Size
6 ft x 6 ft
Pile Height
0 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0 in

Details

Color
Grey
Material
Face: 100% Felt
Shape
Round
Weight
9 lb
Includes
Care Label
Features
Slip Resistant
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Construction
Manufactured
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Grey
Backing
Rubber

Description

Enhance the comfort and longevity of your carpet with our Premium Felted Pad. Specifically designed for use on both hard surfaces and carpets, this rug pad offers a layer of cushioning that not only increases the plush feel underfoot, but also protects your floor and rug from wear and tear. Proudly manufactured in the U.S.A., it is made from durable felt that retains its shape even under heavy traffic areas, offering you a seamless blend of comfort, protection and durability. With this rug pad, your carpets will look newer for longer while ensuring every step you take is a delight!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.