Presidential PDT-2310 Machine Crafted Area Rug

  • Mfr # PDT2310-338

  • Zoro # G810360315


product price:  $325.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 8 ft
Color
Dusty Sage, Gray, Ivory, Wheat, Ice Blue, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDT2310-338
Zoro #
G810360315
UPC #
888473837411
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 8 ft
Pile Height
0.24 in
Length (In.)
96.06 in
Width (In.)
38.98 in
Thickness
0.31 in

Details

Color
Dusty Sage, Gray, Ivory, Wheat, Ice Blue, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
9.88 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No

Description

Make a statement in your home with the Presidential area rug. This bold and sophisticated Updated Traditional style rug is sure to add a unique flair to any space. The polyester material is made in Turkey and woven together by machine for durability. It has a medium pile, making it ideal for high traffic areas of your home, and will last for years to come when cared for properly. To keep it looking its best, spot clean with mild detergent as needed. A rug pad is recommended to ensure that the rug does not slip or move around on hard surfaces. The fringe detailing adds an extra touch of elegance that will be the envy of all your guests!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.