Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preston PTN-2300 Handmade Area Rug

  • Mfr # PTN2300-268

  • Zoro # G810361282


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Gray
Shape
Runner
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTN2300-268
Zoro #
G810361282
UPC #
889292231756
Country of Origin
India

Dimensions

Pile Height
0.3 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Tan, Gray
Shape
Runner
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Weight
6.8 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Has Fringe
Yes
Construction
Hand Woven
High/Low Texture
No
Sub Style
Bohemian
Durable/Performance Rated
No
Style
Global
Outdoor Safe
No
Machine Washable
No

Description

This Preston Area Rug is the perfect addition to your living room. With a global-inspired style, this hand-woven piece features a blend of wool and jute for a medium pile that adds texture and comfort to your home. Expertly crafted in India, this rug is sure to make an impact in any space. For optimal performance, it is recommended to use with a rug pad not included. Spot clean only for easy care and maintenance. Add timeless appeal and unique style to your home with the Preston area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.