Zoro Homepage

Primrose PRM-2300 Performance Rated Area Rug

  • Mfr # PRM2300-576

  • Zoro # G310358614


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Silver Gray, Light Gray, Medium Gray, Charcoal
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM2300-576
Zoro #
G310358614
UPC #
889292487993
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.6 in

Details

Color
Ivory, Silver Gray, Light Gray, Medium Gray, Charcoal
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
5.63 lb
Includes
Care Label
Features
Performance Rated
Sustainable
Made with Recycled Materials
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Farmhouse
Durable/Performance Rated
Yes
Has Fringe
Yes

Description

Take your decor to the next level with this Primrose area rug. This hand-woven piece is constructed with recycled PET yarn and features a fringe for an extra touch of character. With its no pile design, it is perfect for high traffic areas and won't wear down easily. Crafted in India, this cottage style rug is sure to add a unique style to any room. For extra protection, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.