Zoro Homepage

Primrose PRM-2304 Performance Rated Area Rug

  • Mfr # PRM2304-810

  • Zoro # G210359650


product price: $765.00
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM2304-810
Zoro #
G210359650
UPC #
889292488365
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in

Details

Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
12 lb
Features
Performance Rated
Sustainable
Made with Recycled Materials
Machine Washable
No
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Construction
Hand Woven
Primary Color
Light Silver
Sub Style
Farmhouse
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes

Description

This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.