Zoro Homepage

Primrose PRM-2307 Performance Rated Area Rug

  • Mfr # PRM2307-810

  • Zoro # G010360566


product price: $765.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Taupe, Off-White
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM2307-810
Zoro #
G010360566
UPC #
889292488631
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in

Details

Color
Dark Brown, Taupe, Off-White
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
12 lb
Features
Performance Rated
Includes
Care Label
Primary Color
Slate
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Farmhouse
Durable/Performance Rated
Yes
High/Low Texture
No
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Construction
Hand Woven
Printed Design
No
Backing
No Backing
Machine Washable
No

Description

This beautiful Primrose area rug is the perfect way to add a touch of cottage style to any room! Handwoven from recycled PET yarn, this 100% polyester rug features a fringe and has no pile. It's made in India and is recommended for use with a rug pad not included. This stylish yet durable piece is sure to last you years of enjoyment. Add it to your home today and give your space an eye-catching makeover!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.