
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTZ5030-1215
Zoro #
G510349115
UPC #
888473677741
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.25 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.43 in
Details
Color
Dusty Sage, Dark Green
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
144 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Green
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Backing
Canvas
Sub Style
Art Deco
Construction
Hand Tufted
Machine Washable
No
Description
Bring an elegant and modern style to any room with this beautiful Quartz area rug. Crafted from Viscose, this luxurious medium pile rug features a lustrous sheen that will add a touch of sophistication to your living space. Hand tufted in India, this stunning piece is sure to make a statement in your home. Use with a rug pad not included for added comfort and safety. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.