
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAI1231-1014
Zoro #
G810353270
UPC #
888473926603
Country of Origin
China
Dimensions
Size
10 ft x 14 ft
Pile Height
0.25 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.4 in
Details
Color
Tan, Blue, Light Green
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
88.2 lb
Features
Outdoor Safe
Backing
Outdoor Latex
Construction
Hand Hooked
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Country
Description
This beautiful rain area rug is perfect for any outdoor space. With its cottage style, this outdoor safe Polypropylene rug is hand hooked with a medium pile construction and designed to last. Its intricate details make it the perfect statement piece that adds charm and elegance to your patio or deck. Plus, it's easy to maintain and can handle all the elements of the outdoors. We recommend using a rug pad underneath for added comfort. It's a great way to bring style and sophistication to your outdoor living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.