
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2301-537
Zoro #
G610358260
UPC #
889292525893
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.8 lb
Features
Outdoor Safe
Includes
Care Label
Sub Style
Minimalist
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
Primary Color
Light Grey
Backing
Outdoor Latex
Construction
Machine Woven
Durable/Performance Rated
No
Description
Introducing the Ravello Area Rug! This minimalist modern area rug is sure to be the perfect addition to any room in your home. Its machine woven construction from polypropylene ensures long-lasting durability for even high traffic areas. Not only is it great for indoors, but it's also safe for outdoor use, making this a versatile piece of decor. It features a no pile design and we recommend using with a rug pad for optimal results. To clean, simply hose off as needed. Make your space stand out with the Ravello Area Rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.