
Ravello RVL-2329 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2329-71010
- Zoro # G110363344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2329-71010
Zoro #
G110363344
UPC #
889292527316
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
18.91 lb
Includes
Care Label
Backing
Outdoor Latex
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Light Grey
Construction
Machine Woven
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Description
The Ravello area rug is a minimalist modern accent that brings both style and practicality to your space. Made in Turkey, this rug features a machine-woven construction from durable polypropylene, making it perfect for high-traffic areas. With its no-pile design, the Ravello rug can seamlessly integrate into any decor while being easy to clean and maintain. Its outdoor-safe feature also offers versatility in placement, allowing you to extend your stylish taste beyond your interior. For longevity and maximum comfort, we recommend using this rug with a pad. Care for this piece is simple; just hose down as needed to keep it looking fresh and vibrant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.