Redondo Beach RDD-2324 Outdoor Safe Area Rug

  • Mfr # RDD2324-679

  • Zoro # G410361477


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Charcoal, Dusty Coral, Dark Blue, Light Gray, Ivory, Burgandy
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDD2324-679
Zoro #
G410361477
UPC #
889292266758
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.12 in

Details

Color
Charcoal, Dusty Coral, Dark Blue, Light Gray, Ivory, Burgandy
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.84 lb
Includes
Care Label
Features
Outdoor Safe
Backing
Outdoor Latex
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Primary Color
Khaki
Sub Style
Bohemian
Outdoor Safe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No

Description

This Redondo Beach area rug is the perfect addition to any living space. With its bold Bohemian Global style, this rug will bring a touch of exotic flair to your home decor. It's made of machine-woven Polypropylene with a low pile that makes it ideal for high traffic areas. The outdoor safe construction also allows you to use it outdoors without worry. Plus, mild spot cleaning keeps it looking like new longer. For added convenience and comfort, be sure to use this rug with a rug pad not included. Step out of the ordinary and into paradise with the Redondo Beach area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.