
Regen RGE-2301 Machine Washable Area Rug (Discontinued)
- Mfr # RGE2301-23
- Zoro # G110360275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RGE2301-23
Zoro #
G110360275
UPC #
889292292399
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
35.83 in
Width (In.)
24.02 in
Thickness
0.16 in
Details
Color
Dark Blue, White, Sky Blue, Purple, Yellow, Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
1.31 lb
Includes
Care Label
Backing
Canvas
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
Yes
Outdoor Safe
No
Primary Color
Light Silver
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
Yes
Description
Introducing the Regen area rug: a modern take on traditional style. This machine-woven rug is crafted of durable polyester and designed to stand up to high traffic areas in your home. Its no pile construction ensures an easy-care surface that will look great for years to come. Plus, it's safe to machine wash cold on delicate cycle for easy maintenance. For best results, pair with a rug pad sold separately for added comfort and stability. Add a unique touch of updated traditional style to any space with the Regen area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.