
Reliance RLI-2302 Handmade Area Rug
Mfr # RLI2302-810
Zoro # G110368141
product price: $855.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Beige, Cream
Style
Modern
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2302-810
Zoro #
G110368141
UPC #
889292202527
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Black, Light Beige, Cream
Style
Modern
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Shape
Rectangle
Weight
37.6 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Hand Woven
Sub Style
Scandinavian
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Description
This Reliance area rug is perfect for any home looking to add a cottage style touch. Hand woven with wool and no pile, it's sure to bring a unique texture and warmth to your living space. Made in India, the fringe adds an extra layer of detail that will make this piece stand out in any room. With proper care and use of a rug pad not included, you'll be able to enjoy this one-of-a-kind addition for years to come. Professional rug cleaning only is recommended for this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.